Brush seal with silicone barrier
SEAL-WNDW-SILBARR-PP-GREY-7X7MM-300M
Art.-no. 0689950256
EAN 4066443032226
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Brush seal for aluminium and PVC profiles in both doors and windows; prevents the ingress of light, air currents, dust or other types of contaminants.
- Woven bristles move independently to ensure an air-tight seal, even on uneven surfaces. They undergo texturing processes and thermal treatments, which gives them high resistance properties and allows them to keep their original shape for longer.
- The filaments (bristles) are bonded with polypropylene tape, which provides optimum flexibility and high durability.
- The tape material prevents mould formation and is non-corrosive.
- The brush seal is coated with silicone so that it repels water and ensures UV resistance.
- High level of thermal insulation.
- Prevents the ingress of dust and other contaminants.
- Soundproofing.
- Repels water and is UV-resistant.
- Increased durability, with fewer lost filaments (bristles).
- Easy installation into profiles.
Product information
Datasheets(X)
Application area
Aluminium and PVC profiles on doors and windows.