C 6.3 PH bit (1/4 inch) C 6.3 PH bit (1/4 inch) REDSTRIPE
BIT-PH3-1/4IN-L25MM
Art.-no. 5764625203
EAN 4099618830303
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Bit for all common PH screw sizes
- Perfectly designed for PH screws, ensuring precision and a tight fit with minimal gauge clearance.
- High-grade S2 steel construction guarantees exceptional durability, adapting to demanding applications with ease.
- The black passivation surface finish offers superior resistance to rust and corrosion, enhancing the longevity of the bit.
- Non-magnetic design allows for precise control without posing a risk to sensitive electronics.
- Fast and convenient identification of type and size saves time during tasks.
- The versatile 1/4-inch hexagon shank is compatible with a wide range of hand tools, electric screwdrivers, and cordless drills with bit chucks.
- Grooves in the shank ensure a secure hold within the tool, providing stability during use.
- Suitable for various screw types, including threaded bolts, wood screws, and tapping screws in commonly used diameters.
Product information
Datasheets(X)
Tip size | PH3 |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |