Welcome to Würth Uruguay For trade customers only

COMFORT BLACK&RED WORK SHOE

WRKSH-(COMFORT BLACK&RED)-SZ41

Art.-no. 5357112041

EAN 4099618769634

Individual price display after login
COMFORT BLACK&RED WORK SHOE

Art.-no. 5357112041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lightweight occupational shoe, available from size 37 to 45.
  • Innovative and modern design.

  • Comfortable, lightweight and flexible.

  • Dual-density non-slip PU outer sole.

  • Low-cut shoe.

  • Does not have a toe cap or penetration-resistant midsole.

  • Made from suede-like cowhide leather.
Notice

When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for multiple applications:
  • Installation

  • Workshops

  • Logistics plants

  • General trade

  • For daily use

Colour

Black (base material), Red

Size

41

Material of shoes upper

Breathable textile

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information