COMFORT BLACK&RED WORK SHOE
WRKSH-(COMFORT BLACK&RED)-SZ42
Art.-no. 5357112042
EAN 4099618769573
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lightweight occupational shoe, available from size 37 to 45.
- Innovative and modern design.
- Comfortable, lightweight and flexible.
- Dual-density non-slip PU outer sole.
- Low-cut shoe.
- Does not have a toe cap or penetration-resistant midsole.
- Made from suede-like cowhide leather.
Notice
When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information
Datasheets(X)
Application areaSuitable for multiple applications:
- Installation
- Workshops
- Logistics plants
- General trade
- For daily use
Colour | Black (base material), Red |
Size | 42 |
Material of shoes upper | Breathable textile |