Welcome to Würth Uruguay For trade customers only

MULTI-PURPOSE ANTI-CLOGGING SANDING SHEET

SNDBL-LNG-ALOX-G120

Art.-no. 0583118120

EAN 4061975963840

Individual price display after login
MULTI-PURPOSE ANTI-CLOGGING SANDING SHEET

Art.-no. 0583118120

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose sanding sheets for masonry work in general, wood, fillers and paints, with anti-clogging layer.
  • Produced with aluminium oxide abrasive grains, with high-strength paper backing.

  • Anti-clogging layer that prevents residues being picked up by the sandpaper, increasing its service life.

  • Wide variety of grains, ranging from the highly aggressive roughing to the finest finish and preparation for painting.

  • Can be used manually or with portable sanders.

  • Abrasive grains with excellent roughing power.

  • Available in sheets of 230 mm x 280 mm.

  • High-strength paper backing.

  • Excellent roughing and removal power.

  • Longer useful life.

  • Improved finish.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

- Masonry work in general.


- Preparing pre-painted walls.


- Plaster.


- Paints and varnishes.


- Wood and furniture in general.


- Fillers.

Width x length

230 mm x 280 mm

Backing material

Paper

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information