CORDLESS HAMMER ABH 18 LIGHT CLASSIC
HAMDRL-CORDL-(ABH 18 LIGHT CLSC)-2X5,0AH
Art.-no. 5717523012
EAN 4065746037600
Register now and access more than 125,000 products
Long motor service life
Efficient, low-maintenance, brushless motor, service life average 10,000 hours
Ergonomic handle
With rubber pad for increased operating comfort
3 Model setting
Hamming, Drilling ,Chiseling, and angle adjustment in chisel model which can fit for the different application
Integrated LED light
Easy work even in dark places
Damping Vibration reduction spring
Higher comfort for the operator even in case of severe vibration
Quick-release chuck
The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tool
Lighter weight
Reduce the workload of craftsmen and make it easier to carry,and it is safer when working upwards
Reversible rotary button
The reverse rotation operation can be applied to some specific situations, such as dislodging jammed drill bit
·Max. impact energy:2.1J
·Weight of machine without rechargeable battery :2.4kg
·Weight of rechargeable battery: 0.6kg
Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 2 x 5 Ah |
Min./max. idle speed | 0-1200 rpm |
Impact energy | 2 J |
Tool holding device | Suitable for SDS-plus |
Weight of machine with rechargeable battery | 3.6 kg |
Min./max. recommended drilling diameter in concrete | 0-20 mm |
Max. drilling diameter in concrete | 20 mm |
Max. drilling diameter in steel | 13 mm |
Length | 318 mm |
Height | 295 mm |
BTRYPCK-LIION-18V/4,0AH-(CLASSIC-BASIC)
CHRG-(ALG18/6 FAST CLASSIC)-PLG/C
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units