Welcome to Würth Uruguay For trade customers only

Carburetor Cleaner

Carburettor cleaner W-MAX
CARBUCLNR-(W-MAX)-300ML

Art.-no. 5986111000

EAN 4062856952137

Individual price display after login
Carburetor Cleaner

Art.-no. 5986111000

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Mixture of solvents especially suitable for cleaning carburetors.
  • Removes oxidation residues and deposits from valves and carburetor tray

  • Easily cleans and removes gums, grease and carbon deposits from the TBI throttle body and the upper parts of the engine, providing better performance, lower fuel consumption and reduced emission of polluting gases

  • Specially formulated to quickly and easily remove varnish, sludge and carbon deposits

  • When used preventively, it helps to reduce the high level of contamination and eliminates problems caused by carbonization

  • The process seats the valves, balances the cylinders through maximum compression and then begins the process of dissolving the charring from the engine
NoticeDo not use the product in vehicles that have high lubricating oil consumption and/or bearing clearance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTBI throttle body, upper parts of engine, carburetor, manifold, valves and cylinder heads.
InstructionsLet the engine idle until it reaches a normal working temperature of 90°C. Disconnect the hoses from the carburetor inlet filter or TBI, with the vehicle engine at idle speed, spray the product slowly into the carburetor inlet or TBI, until the desired cleanliness and decarbonization is obtained.

Contents

300 ml

Colour

Light yellow

Smell/fragrance

Characteristic

Chemical basis

Butane

Shelf life from production

24 Month

Density

0.83 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information