Storage unit with stackable drawers
SHLFRCK-SET-MIX-49STRGBOX-NR3/5/7
Art.-no. 0962200913
EAN 4061975992482
Register now and access more than 125,000 products
Features
- Made of steel.
- Epoxy paint.
- Simple attachment system, no tools required for assembly.
- Different models.
Advantages
- Easy installation.
- High-strength epoxy paint.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
For orderliness and storage of small items. Helps with inventory control.
Width | 950 mm |
Height | 1200 mm |
Depth | 335 mm |
Surface | Epoxy coating |
Shelf load | 150 kg |
Number of levels | 7 PCS |