Warning Tape for Transportation
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
Excellent retro reflectivity
Langlebig
Self-adhesive sheeting with great weather resistance
The Acrylic overlay provides the Sheeting a durability of more than 5 years
In 8 Farbtönen erhältlich
Área de aplicación081210045x Series Sheeting can be applied to the permanent traffic signs, crossing signs, street signs etc.
Instrucciones081210045x Engineering Grade sheeting is recommended to use on the aluminum and steel boards. When used on a High —density polyethylene (HDPE) surface or PP surface, different kinds of adhesives for these surfaces can be offered.
Seleccionar colores RAL
¡¡ ATENCIÓN: La representación del color en pantalla difiere del color real !!