Cordless drill/driver ABSR 20 COMPACT REDSTRIPE
The Drill Driver is designed for high efficiency and increased precision. It features a heavy-duty 13mm metal chuck, a variable two-speed setting, a maximum torque of 60 Nm, and 18+1 clutch positions. With a compact length of 154mm, the ABSR 20 is ideal for accessing tight corners. It is suitable for drilling into wood, metal, plastics, and other screw-driving tasks, while its ergonomic design provides better control.