Welcome to Würth Uruguay For trade customers only

Cement residue remover PRO

Cement residue remover PRO
CMNTRESID-REM-THINNER-PRO-20LTR

Art.-no. 0893037911

EAN 4061975989277

Individual price display after login
Cement residue remover PRO

Art.-no. 0893037911

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Chemical basis

Acetic acid

Density

1.085 g/cm³

Density conditions

at 25°C

Density/conditions

1.085 g/cm³ / at 25°C

Colour

Green

pH value

1.5 +/-0.5

pH value / conditions

1.5 +/-0.5 / 1% solution

Conditions for pH value

1% solution

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Shelf life from production/conditions

24 Month / at 10°C to 25°C

Product weight (per item)

20400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information