Circlip Pliers, Shape C for bore circlips REDSTRIPE
CRCLIPPLRS-C-(40-100MM)
Register now and access more than 125,000 products
Standard: DIN 5256
Great durability for tough jobs
Material of tips and body are both made of 50 CRV
Reliable high precision
Each Pair of circlip pliers feature precision-ground tips
Long Lasting Comfort
The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue
Narrow Head Design
Optimal size to even reach hard to reach locations
- Using internal circlip pliers on external circlips (circlips which require expansion) can damage the tool, circlip or workpiece
- Tips must match the circlip's holes/notches dimensions
DIN 5256
Datasheets(X)
- Install circlips and remove circlips
- Fitting circlips to retain shafts, bearings, or gears
- Maintaining rollers or bearings with internal circlips
- Assembling precision joints or actuators
Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.
Length (L1) | 225 mm |
Min./max. grip range | 40-100 mm |
Suitable for min. diameter | 40 mm |
Jaws length (L2) | 65 mm |
Material | Chrome-vanadium steel |
Form | C |