Clamp
CBLCLMP-(U-FORM)-ST-(ZN)-TH1-1 1/4IN
Art.-no. 0592011431
EAN 4068362358821
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter of hole (RL) | 6 mm |
Elongated hole length (LL) | 6 mm |
Elongated hole width (LB) | 6 mm |
Width of band (B) | 14 mm |
Thickness of tape (t) | 1.0 mm |
Material | Steel |
Surface | Zinc plated |