Welcome to Würth Uruguay For trade customers only

Cleans construction sites and porcelain

Floor and porcelain cleaner PRO
FLRCLNR-CONC-TRANSP-20LTR

Art.-no. 0893465202

EAN 4061975989314

Individual price display after login
Cleans construction sites and porcelain

Art.-no. 0893465202

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The construction site and porcelain cleaner was designed for cleaning dirt typical of the end of construction, and removing cement, mortar, soil and grout without attacking the surface.

Features


  • Ready-to-use product. Practical application.

  • Acid base: penetrating, descaling and restoring action on surfaces.

  • Gentle aroma.

  • High cleaning power. Even removes cement residues.

  • Does not damage or stain the surface.

  • Restores dirty surfaces to their original appearance.


Advantages


  • Ready-to-use product.

  • Gentle aroma.

  • High cleaning power.

  • Does not damage or stain the surface.

  • Restores dirty surfaces to their original appearance.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General cleaning at end of construction. Removal of cement, mortar, soil, polished porcelain grout, rustic porcelain, granite and polished or matt marble, floors and tiles. General cleaning and maintenance of ceramic and porcelain floors.

Contents

20 l

Smell/fragrance

Characteristic

Colour

Colourless

Chemical basis

Acetic acid

pH value / conditions

2.4 / 1% solution

Density/conditions

1.18 g/cm³ / at 25°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information