HHS 2000
LUBGRSE-LIQU-HHS2000-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid lubricating grease
- Adhesion at high pressures
- Great penetration of the product and strong adhesion to metal
- Prolonged effect and anti-corrosive action
- Resistant to fresh and salt water, weak acids and alkaline solutions
- Resistant to temperatures from +35°C to +200°C.
Product information
Datasheets(X)
Application areaParts subject to high pressure, shocks and vibrations. Gears, chains, steel cables, bearings, linear guides and bearings, etc.
InstructionsShake before use, apply directly to the point to be lubricated.
Chemical basis | Polymer |
Colour | Yellow |
Smell/fragrance | Characteristic |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 0 °C |
Max. temperature resistance | 200 °C |
Min. flashing point of active ingredient | 0 °C |
Min. flashing point | 0 °C |
Kinematic oil basis viscosity | 0 cSt |
Resistance against | Salt water, Freshwater |
Contents | 500 ml |
Weight of content | 500 g |