Clear lacquer
CLRLAC-2C-(HS 2:1)-TRANPARENT-1LTR
Art.-no. 5866200201
EAN 4099618792977
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 33.81 oz |
Chemical basis | Xylene |
Colour | Colourless |
Gloss level | High gloss |
Density | 1007 kg/dm³ |
Max. temperature resistance | 60 °C |
Density conditions | at 20°C |
Min. processing temperature | 20 °C |
VOC concentration (CH) | 510 g/l |
Shelf life from production | 24 Month |
Max. yield (area) | 3 m² |
Min. yield (area) | 2 m² |