Welcome to Würth Uruguay For trade customers only

Electrical hot air blower HLG-2000P

HOTAIRBLW-EL-HLG2000P

Art.-no. 0702202000

EAN 4056807808574

Individual price display after login
Electrical hot air blower HLG-2000P

Art.-no. 0702202000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Handy, light unit with stepless temperature and air quantity adjustment

Rugged ceramic heater


  • Long service life

  • Low sensitivity to jolts


Universal Function


Tools for universal function such as stripping paint ,drying, welding, ect



Different levels for airflow


On-off switch with three steps for selecting airflow options



Stepless control for temperature adujstment


Stepless adjust-wheel for selecting temperature options



Cooling Function


Air setting with 50°C for fast cooling and working at low temperatures



Comfortable Handle


Closed handle with softgrip for convenient and safe working

Notice

*Ceramic: insulating material responsible to ensure the thermal resistance and transfer most of the heat (handled up to 760°C) generated by the air gun


Affordable tools generally found in the market use Mica as insulating material. This component maximum temperature capability is around 480°C, being limited to non-professional usage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for window tinting (automotive film application), car body film wrapping, stripping paint, soldering pipes, shrinking PVC, welding and bending plastic as well as general drying and thawing purposes.

Instructions
  • Turn ON/OFF switch to 1 / II / III, depending on temperature you need.

  • The heat gun will start to buzz with a stable temperature of 50.C

  • Increase or decrease the outlet temperature (from 1 to 7) gradually by turning the adjusting wheel located on the back of the tool

  • Turn anti-clock wise to decrease, clockwise to increase the temperature.

  • Once the temperature increases, the LED lights will glow brighter.

Nominal voltage

230 V/AC

Frequency

50 Hz

Power input

0 W

Min./max. blower temperature

50 to 600 °C

Min./max. air current

0-0 l/s

Cable length

2 m

Height

260 mm

Width

265 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information