Welcome to Würth Uruguay For trade customers only

Combination pliers DIN ISO 5746

Combination pliers DIN ISO 5746
COMBIPLRS-UNI-PREMIUM-8IN

Art.-no. 0714010018

EAN 4066443036606

Prices for customers after login
Combination pliers DIN ISO 5746

Art.-no. 0714010018

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For gripping, holding and cutting soft and hard wires and cables
  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information