Welcome to Würth Uruguay For trade customers only

Concentrated foam shampoo

FMSHMP-CONCENTRATED-1KG

Art.-no. 0893012008

EAN 4099618844355

Individual price display after login
Concentrated foam shampoo

Art.-no. 0893012008

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-concentration automotive shampoo designed to clean effectively without damaging paintwork, plastic surfaces, chrome plated surfaces or alloy wheels. Due to its special active foam formula, it is ideally suited for professional or household foamers and washers.
  • Effortless professional cleaning.

  • Protects paintwork, plastics and rubber.

  • Quickly dissolves insects, mud and traffic residues.

  • Concentrated and economical product.

  • Improves the appearance of vehicles.

  • Fast-acting formula with a very high level of foaming.

  • Quick cleaning without damaging the surface.

  • Quickly removes bird droppings, insects, dry mud.

  • Does not contain caustic agents or salts that may affect surfaces.

  • High performance as very little product is used to produce foam.

  • Ideal for cleaning when the vehicle needs to be waxed.
Notice
  • Do not apply in direct sunlight or on hot surfaces.

  • Keep out of reach of children.

  • Avoid prolonged contact with the eyes or skin. Do not ingest.

  • Exclusively for professional and automotive use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cars, motorcycles, vans and lorries. Automotive aesthetics workshops.

  • Service stations and car washes.

  • Professional vehicle washes.

  • Vehicle detailing and aesthetics workshops.

  • Car dealerships and agencies.

  • Companies with transport fleets.

  • Automotive supply distributors.
InstructionsDilute the product according to how dirty the area is (recommended 1:50 to 1:100). Place the mixture in the tank of the foamer or washer. Apply the foam evenly over the vehicle. Leave to take effect for a few seconds and rinse with pressurised water. For the best results, dry with a clean microfibre cloth.

Contents

1 l

Container

Plastic bottle

Colour

Pink

Min./max. processing temperature

10 to 50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information