Welcome to Würth Uruguay For trade customers only

Sanding sheet for iron

ABRCLTH-SHT-ALOX-230X280MM-G80

Art.-no. 0672200080

EAN 4061975991249

Individual price display after login
Sanding sheet for iron

Art.-no. 0672200080

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding sheets for use on iron, for removing rust and paints, for sanding metals, iron, wood and walls, for roughing and finishing.

Advantages


  • High-strength fabric backing

  • Great flexibility that enables hard-to-access places such as curved surfaces and contours to be reached

  • Excellent durability of the abrasive grain


Features


  • Produced with aluminium oxide abrasive grains, with high-strength fabric backing and excellent flexibility

  • Wide variety of grains, ranging from the highly aggressive roughing to the finest finish and preparation for painting

  • Abrasive grains with excellent roughing power

These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removal of rust and paints applied on metals. Preparation of the surface for welding.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information