Welcome to Würth Uruguay For trade customers only

Contact adhesive, neoprene-based

CNTCTADH-NPREN-16,3LTR/14KG

Art.-no. 0892103

EAN 4061975980809

Individual price display after login
Contact adhesive, neoprene-based

Art.-no. 0892103

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

16.3 ml

Container

Bucket

Chemical basis

Synthetic natural rubber with neoprene basis

Colour

Yellow, Brown

Viscosity

270 Ns/m²

Min./max. pressing pressure

0-0 bar

Max. final strength

30 min

Min./max. processing temperature

5 to 35 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information