Coolant 20%
Radiator anti-freeze OAT ready-to-use 20 % COOLANT
RADANTIFREZ-ORG-READYTOUSE-20%-ROSA-1LTR
Art.-no. 0893556010
EAN 4065746612593
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ready-to-use 20% concentrated radiator fluid
- Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.
- Protects parts made of aluminum, steel, iron and non-ferrous metals in general.
- Prevents foam formation and lubricates the entire system, increasing the life of hoses, water pumps and seals.
This product complies with the standard: ASTM D1384.
Product information
Datasheets(X)
Application areaRecommended for all cooling systems of light or heavy motor vehicles, industrial engines and those that need cooling through radiator systems.
Instructions
Always follow the instructions in the vehicle/equipment manufacturer's manual. Completely empty the tank. If necessary, clean the cooling system with a Wurth radiator cleaner or with clean water. Top up the level indicated by the manufacturer in the radiator tank directly with the radiator fluid. Do not exceed the indicated limit.
Product weight (per item) | 1138.000 g |
Weight of content | 1 kg |
Colour | Rose |
Contents | 1000 cm³ |