Coolant 33%
Radiator anti-freeze OAT ready-to-use 33 % COOLANT
CL-ORGANIC-33PERCNT-PINK-5LTR
Art.-no.
0893556239
EAN 4062856156238
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ready-to-use 33% concentrated coolant and antifreeze
- Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.
- Protects parts made of aluminum, steel, iron and non-ferrous metals in general.
- Prevents foam formation and lubricates the entire system, increasing the life of hoses, water pumps and seals.
Certification: This product complies with the following standards: ABNT NBR 14.261 Type C and ASTM D1384.
Product information
Datasheets(X)
Application areaRecommended for all cooling systems of light or heavy motor vehicles, industrial engines and those that require cooling through radiator systems.
Instructions
Always follow the instructions in the vehicle/equipment manufacturer's manual. Completely empty the tank. If necessary, clean the cooling system with a Wurth radiator cleaner or with clean water. Fill the radiator tank to the level indicated by the manufacturer with coolant and antifreeze directly. Do not exceed the indicated limit.
Product weight (per item) | 5555.000 g |
Weight of content | 5560 g |
Colour | Pink |
Min. flashing point | 120 °C |
Chemical basis | Ethylene glycol |
Contents | 5 l |
pH value | 8 |