Stripping gel for stainless steel welding
RUSTFLMREM-SST-PASTE-1KG
Art.-no. 0893982
EAN 4061975981332
Register now and access more than 125,000 products
- 1 kg pack
- Easy to apply
- Short activation period
- Does not drip
- Excellent adhesion
- Contains fewer nitric gases
Always wear protective clothing. Highly toxic product.
Datasheets(X)
Stainless steel sawmills
Shake before use. Apply after the weld has cooled to room temperature. Avoid temperatures below 5°C. Clean the welding seam with a stainless steel brush and then apply a relatively thick layer of paste. For AISI 304 and 316 steels, leave the paste to work for 60 minutes. For steels with higher alloys or molybdenum alloys, the action period may need to be extended, even up to 24 hours in some cases. Carefully clean with a damp stainless steel brush and then rinse thoroughly with water. The seam will then be clean and shiny with better anti-corrosion protection.
Weight of content | 1 kg |
Colour | Colourless |
Smell/fragrance | Pungent |
Density | 1.25 g/cm³ |
Chemical basis | Nitric acid |
pH value | 2 |