Welcome to Würth Uruguay For trade customers only

Coolant 95%

Radiator anti-freeze concentrate OAT 95% COOLANT
RADANTIFREZ-CONCEN-ORG-95PERC-PINK-5LTR

Art.-no. 5861500119

EAN 4065746730624

Individual price display after login
Coolant 95%

Art.-no. 5861500119

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Super-concentrated coolant and antifreeze
  • Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.

  • Protects parts made of aluminum, steel, iron and non-ferrous metals in general.

  • Prevents the formation of foam and lubricates the entire system, increasing the life of hoses, water pumps and seals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRecommended for all cooling systems of light or heavy motor vehicles, industrial engines and those that require cooling through radiator systems.
Instructions

Always follow the instructions in the vehicle/equipment manufacturer's manual. Completely empty the tank. If necessary, clean the cooling system with a Wurth radiator cleaner or with clean water. Use diluted coolant and antifreeze, topping up to the level indicated by the manufacturer in the radiator tank. In the absence of instructions, it is recommended to use a solution with a concentration of approximately 33% obtained from 1 part coolant and antifreeze to 2 parts demineralized water for light vehicles and, for heavy vehicles, a solution with a concentration of approximately 50% obtained from 1 part coolant and antifreeze to 1-part demineralized water. Do not exceed the indicated limit.

Boiling point

163 °C

Product weight (per item)

5940.000 g

Weight of content

5.600 kg

Colour

Pink

Chemical basis

Ethylene glycol

Contents

5 l

pH value

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information