Coolant 95%
Radiator anti-freeze concentrate OAT 95% COOLANT
RADANTIFREZ-ORG-95PERC-BLUE/GREEN-1LTR
Register now and access more than 125,000 products
- Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.
- Protects parts made of aluminum, steel, iron and non-ferrous metals in general.
- Prevents the formation of foam and lubricates the entire system, increasing the life of hoses, water pumps and seals.
Datasheets(X)
Always follow the instructions in the vehicle/equipment manufacturer's manual. Completely empty the tank. If necessary, clean the cooling system with a Wurth radiator cleaner or with clean water. Use diluted coolant and antifreeze, topping up to the level indicated by the manufacturer in the radiator tank. In the absence of instructions, it is recommended to use a solution with a concentration of approximately 33% obtained from 1 part coolant and antifreeze to 2 parts demineralized water for light vehicles and, for heavy vehicles, a solution with a concentration of approximately 50% obtained from 1 part coolant and antifreeze to 1-part demineralized water. Do not exceed the indicated limit.