Cordless angle grinder 115 MM WEP 2024 B
Cordless angle grinder WEP 2024 B
ANGLGRIND-CORDL-BTRY-18V-115MM
Register now and access more than 125,000 products
Safe and ergonomic.
- It has an excellent safety system providing the user with confidence.
- Double-acting safety switch and disc lock.
- Soft-grip side handle makes it comfortable for the operator to use.
Long battery life between charges.
- It has a rechargeable lithium battery with a long life.
For mounting standard discs with a diameter of 115 mm.
Never use Würth power tools with batteries from other brands. Never use batteries with a voltage different to those indicated for this power tool. Never use the tool in contact with water.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Suitable for cutting and roughing work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!