Cup brush
Cup brush for stainless steel crimped wire
CENTFBRSH-SHNK-BRASS-D75MM-1/4IN
Art.-no. 0714691209
EAN 4061975976567
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Crimped wire brush for removing rust, paint, weld residue and other elements present on surfaces.
- Made of brass: used on stainless steel.
- Shaft with diameter of 6 mm.
- Ideal for use in drills and grinders.
Notice
- Do not use brushes on machines with a higher than recommended speed.
- Do not remove protective equipment from the machine.
- Oxidation or any other chemical alteration in the brush wires may alter the performance of the brush.
Product information
Datasheets(X)
Application area
- Internal cleaning of holes, pipes and irregular surfaces.
- Cleaning of surfaces with small areas.
- Removal of burrs.
- Cleaning of burn residues.
- Cleaning and finishing of moulds.
- Finishing work.
Instructions
- Observe the recommended speed when using in a drill or grinder.
- Roughing/cleaning work must be performed with the tips of the wires.
- Excessive pressure on the brush can cause a curvature effect on the wires, increasing wear and causing them to break prematurely.
- If a higher level of wear is expected, we suggest using more aggressive brushes (brushes with thicker, braided wires instead of crimped wires) or a brush that allows for a higher degree of rotation.