D4 FAST structural adhesive, 310 ml
STRUCADH-(MS D4)-FASTCURING-310ML
Register now and access more than 125,000 products
- Single-component polyurethane polymer.
- Translucent, for invisible bonding.
- Very fast drying.
- Can be applied cold, using a manual applicator.
- Easy to use, does not drip.
- Very low foaming with high filling capacity.
- Excellent adhesion on many substrates such as insulating material, wood, plastic and metal.
- Solvent-free - no odour.
- Weatherproof in accordance with DIN 204 D4.
- Resistant to ageing.
- Resistant to chemical products.
EN 204 D4
LEED iEQc 4.1; SCAQMD Rule 1168; BAAQMD Reg 8 Rule 51
CARB VOC levels regulation
Datasheets(X)
Suitable for general assembly of materials through fast-action bonding, outdoor applications for working with wood, structural bonding of wood and wood derivatives; chipboard, plywood, high-pressure laminate, insulating materials such as XPS, PU and PVC rigid foam, GFRP, metals, aluminium, stainless steel, galvanised steel, construction products such as natural stone, marble, ceramic. Ideal for invisible bonding due to its translucency.
- The surfaces to be treated must be clean, dry and free of dust and grease.
- We recommend performing preliminary adhesion tests on the surface.
- Apply to one of the pieces either with a caulking gun or by spreading over the substrate with a spatula.
- Secure the materials to be bonded until the adhesive is completely cured; the use of clamps or screw clamps is recommended.
- The adhesive hardens by reacting with the moisture in the air and moisture contained in the material; to ensure controlled curing, we recommend spraying water (approx. 10 g water/m² for 150 g adhesive/m²) when joining non-absorbent materials or materials with < 8 % moisture.
- The product expands slightly (foam) during the curing process. When bonding non-absorbent surface layers, be careful not to trap air when joining the surfaces together.
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Polyurethane |
Colour | Colourless |
Density/conditions | 1.13 g/cm³ / at 23°C, 50% relative humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Max. short-term temperature resistance | 100 °C |
Shelf life from production/conditions | 12 Month / storage dry, dust-free and protected from light, max. 25°C |