DIGITAL BRAKE FLUID TESTER
BRKFLUDTEST-2DETECTIONMODES-6V
Art.-no. 0715530201
EAN 4099618939587
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A portable device designed to measure the water content in brake fluid and determine whether it needs to be replaced. Using pulse detection technology, this device provides quick, accurate results, helping to prevent brake system failures and ensuring safe driving. Compatible with numerous types and brands of brake fluid, it is ideal for workshops, service centres and personal use.
- Made from high-strength materials.
- Compatible with DOT 3, DOT 4, DOT 5.1 brake fluids
- Gives accurate results based on the type and brand of brake fluid.
- Pulse detection technology: Greater stability and more accurate measurements.
- Non-slip silicone coating, easy to operate with one hand.
- 260 mm spiral hose for convenient, effective access to the fluid reservoir.
- Professional precision due to pulse technology.
- Complete versatility in terms of types of fluids and brands.
- Ideal for professional and domestic use.
- Long-term savings as it helps to avoid unnecessary brake fluid changes.
- Durable design resistant to oil and corrosion.
Notice
Clean the test probe before and after each measurement. Do not expose to temperatures exceeding 60 °C. Use the specified battery only (6 V). Do not submerge the entire device in liquids.
Product information
Datasheets(X)
Application area
- Preventive diagnostics at automotive workshops.
- Maintenance checks at dealerships and service centres.
- Personal use for domestic vehicle monitoring.
- Suitable for all makes of motor vehicles compatible with supported types of brake fluid.
- Automotive garages.
- Dealerships.
- Heavy vehicle workshops.
- Motorbike workshops.
- Tyre shops.
Included in delivery | 260mm coiled hose |
Length | 175 mm |