Insulating tape electrical PVC for multi-purpose
INSUTPE-EL-PVC-BLACK-5MX18MMX0,13MM
Art.-no. 0985180501
EAN 4056807703947
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Widely used in a variety of insulating tape applications, and has a UL 510 fire rating.
Flame retardant (UL 510 )
Heat and cold resistance
Excellent adhesion
Good dielectrical performance
Heat and cold resistance
Excellent adhesion
Good dielectrical performance
Product information
Datasheets(X)
Application areaFor use as electrical insulation on joints and splices in wire and cable, bundling, reinforcing and harnessing. Also widely used for insulation protection and wire winding of electric equipment
InstructionsSurface must be clean and free from dust and grease.
Avoid touching the tapes exposed adhesive surface in order to keep full adhesive performance.
Pressure sensitive adhesive must be applied with a maximum of pressure in order to achieve maximum pressure level.
The indicated level of perfomance will be reached after a bonding period of 24HRS at 23℃
Avoid touching the tapes exposed adhesive surface in order to keep full adhesive performance.
Pressure sensitive adhesive must be applied with a maximum of pressure in order to achieve maximum pressure level.
The indicated level of perfomance will be reached after a bonding period of 24HRS at 23℃
Chemical basis | Polyvinyl chloride |
Colour | Black |
Width | 18 mm |
Length | 5 m |
Thickness | 0.13 mm |
Min./max. processing temperature | 0 to 35 °C |
Min./max. temperature resistance | 0 to 90 °C |