Welcome to Würth Uruguay For trade customers only
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS - 1
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS - 2
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS - 3
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS - 4
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS - 5
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS - 6
DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS - 7

For detailed information, other images and documents, please select individual articles from the following table.

DIGITAL MULTIMETER FOR AUTOMOTIVE CIRCUIT DIAGNOSTICS

The WÜRTH Automotive Diagnostic Multimeter is an advanced, multifunctional diagnostic tool designed with integrated digital technology that combines the functions of a digital multimeter and an oscilloscope in a single portable device. Ideal for automotive electrical testing with high precision and ease of use.
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
  • Fully featured multimeter: Measures AC/DC voltage and current, resistance, continuity, capacitance, frequency, diodes, duty cycle and active cable (FireWire).

  • Integrated oscilloscope: Single channel with a 500 kHz bandwidth, ideal for analysing sensor and components signals.

  • True RMS and auto ranging: High-precision measurements with automatic range selection.

  • 2.8 inch backlit colour display: Clear, visible data in all types of work environments.

  • Updates via MicroSD: Easy software updates for new vehicle models.

  • Supports 12 languages: Includes Spanish, Portuguese, English, French, German and more.

  • Portable, durable design. Comes with an impact-resistant hard carrying case.

  • Easy to use.

  • Combines two instruments in a single device.

  • Very safe and reliable.

  • Intuitive, user-friendly interface.
Notice

Batteries not included. Purchase 4x 1.5 V AAA batteries or 1x 3.7 V Li-ion battery separately. Use in dry, well-ventilated environments. Avoid contact with water or extreme heat sources.