Welcome to Würth Uruguay For trade customers only

DOUBLE OPEN-ENDED WRENCH - FLAT

Double open-end wrench metric REDSTRIPE
DBOPNENDSPN-WS16X17
REDSTRIPE

Art.-no. 5754104167
EAN 4065746756235
Prices for customers after login
DOUBLE OPEN-ENDED WRENCH - FLAT

Art.-no. 5754104167

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



15 Degrees Angle Head


It allows for an increase in movement which creates a larger turning arc when space is a restriction.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

16 x 17 mm

Length (L)

202 mm

Thickness of jaw (a)

6 mm

External dimension of wrench head (b1)

33.6 mm

External dimension of wrench head 2 (b2)

35.9 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information