Welcome to Würth Uruguay For trade customers only

Diamond cup Concrete grinding

Diamond cup wheel for concrete and cement
CPWHL-DIA-ST-CONC-GRIND-BR22,2-D115MM

Art.-no. 0668126115

EAN 4061975884954

Individual price display after login
Diamond cup Concrete grinding

Art.-no. 0668126115

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Discs made of robust steel designed for roughing, and concrete and cement finishing.

Robust, durable construction.


  • Steel body

  • High-quality diamond segments


Excellent roughing power.


  • Use dry at 7,000 rpm and with water cooling at 11,000 rpm.
Notice

Never use on substrates such as porcelain, wood or metal. Never use the disc for long, uninterrupted periods when roughing large areas. Take breaks during roughing to let the disc cool, prolonging its service life.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used on electric and pneumatic grinders for profiling work and the removal of imperfections on beams, plates, walls, railings, floors and precast cement and concrete elements.

Instructions

Follow the instructions for assembling the disc on the machine in the machine manufacturer's manual. Use cooling water to maximise disc performance and lifetime.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Safety glasses Standard

SAFEGOGL-STANDARD-PC-TINTED

All-round design for maximum side protection.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information