Diamond cutting disc for Marmoglass
CUTDISC-DIA-MARMOGLASS-115MM
Art.-no. 0668115141
EAN 4066443014055
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Smooth cutting disc, with excellent finishing and precise cutting in synthetic stones (combination of glass powder with natural stones and resins).
- Laser welding for increased strength and safety.
- Clean, precise cutting.
- Designed for water-cooled cutting.
- Available in 2 models: 115 mm and 350 mm.
- 115 mm model: specially developed for 45° cuts.
- 350 mm model: Laser-welded segments. It also features anti-noise and anti-vibration grooves for increased comfort for the operator and greater cutting precision.
Product information
Datasheets(X)
Application area
For cutting Marmoglass, Tecnoglass, Corian, Silestone, porcelain, Neolith, Dekton and other industrialised stones.
Diameter (Ø) | 115 mm |
Bore hole | 20 mm |
Segment thickness | 1.6 mm |
Segment connection | Laser |
Max. circumferential speed | 13.200 |