Dielectric Degreaser
DEGRSER-DIEL-YELLOW-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
4-in-1 product that degreases, lubricates, repels moisture, and waterproofs electrical and electronic components
- High dielectric strength (approx. 40,000 Volts)
- Great cleaning power
- Reduces cleaning time and downtime for maintenance
- Excellent corrosion protection
Product information
Datasheets(X)
Application areaCleans and protects control boxes/panels, electronic turnstiles, electronic accelerators, fuse boxes, starter motors, alternators, bus A/C power plants, electrical sockets, contactors, electric motors, electronic circuits, and more. Great for restoring electrical conductivity damaged by rain, fire, floods, and vehicle washing
InstructionsTurn off power supply and disassemble components. Remove solid residues and dust using compressed air or a brush. Apply the pure product by spraying with compressed air, manually with a pump sprayer, by immersion, pumping, or brushing. Let product dry for 15 minutes and reassemble the components.
Contents | 500 ml |
Colour | Yellow (base material) |
Chemical basis | Hydrocarbonate |
Shelf life from production | 12 Month |
Density | 0.78 g/cm³ |