8 in 1 ratchet wrench
RTCHDBENDBOXWRNCH-(8-IN-1)-(8-19MM)
Art.-no. 0714257819
EAN 4099618092343
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The 8 in 1 ratchet wrench instantly becomes the right tool for any job.
- 8 sizes in one wrench.
- Simply attach the different size ring to quickly convert to the required size.
- Reversible ratchet mechanism.
- Laser-engraved part number and size legend.
Technical data
- Body: Cr-V steel alloy
- Hardness: 46-50 HRC
- Gear: Cr-Mo steel alloy
- Hardness: 50-54 HRC
- Finish: Satin
- Number of teeth: 90
Product information
Datasheets(X)
Application area
It works with 5 types of screw head.
Width across flats | 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Surface | Chrome plated |
Length (L) | 240 mm |
Ring thickness (a1) | 11 mm |
Ring thickness 2 (a2) | 31.00 mm |
External diameter of ring (d1) | 28.0 mm |
External diameter of ring 2 (d2) | 35.25 mm |
Material | Chrome-vanadium steel |