Double sided mounting tape VHB 008
Double sided adhesive tape multi-purpose
FSTNGTPE-DB-MULTIPURP-TRANSP-9X1MMX20M
Art.-no. 0894909109
EAN 4056807092553
Register now and access more than 125,000 products
- Power assembling, wide application, easy to use
- Multi joint type
- Good moisture resistance
- Connects and seals 2 in 1
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
Construction
- Metal: Untreated Steel, Untreated Alu
- Wood
- Plastics: ABS, Hard PVC, PMMA, etc
Auto
- Mirror glass
- Bumpers
- Reflectors
Others
- Sign
- Display board
1. All surfaces to be attached must be free of dust, dirt, oil, and moisture.
2. Unroll only the required length, and cut the tape to the desired length.
3. Place the tape on the area to be covered, and check whether they match with the profile of the marked substrate.
4. Remove the release paper and put the another substrate on it, press it into position using fingertip pressure.
Adhesive base | Acrylic |
Backing material | PET film |
Colour | Transparent |
Roll width | 9 mm |
Length of roll | 20 m |
Thickness | 1 mm |
Min./max. processing temperature | 5 to 40 °C |
Max. short-term temperature resistance | 120 °C |
Ultraviolet resistance | Yes |
Adhesive force at 25 mm | 11.25 N |
Shelf life from production/conditions | 24 Month / at 5°C to 30°C |
| Material | Acrylic |
| Adhesive | Acrylic adhesive |
| Liner | PE film |
| Density, kg/m3 | 1.00 |
| 180° Peel Adhesion, N/cm | >4.5 |
| Holding adhesion time, H | >24 |
| Elongation at break, % | >400 |
| Tensile Strength, N/mm | >0.5 |
| Application Temperature, ℃ | 5 - 40 |
| Thermal resistance, ℃ | -40 - +150 |
| Shelf life | 12 months |
| Art. No. | Color | Size | Package |
| 0894 909 169 | Transparent | 9mmx1.5m | Blister Card |
| 0894 909 162 | 12mmx1.5m | Blister Card | |
| 0894 909 109 | 9mmx20m | Polybag | |
| 0894 909 120 | 12mmx20m | Polybag | |
| 0894 909 115 | 15mmx20m | Polybag | |
| 0894 909 119 | 19mmx20m | Polybag | |
| 0894 909 362 | Grey | 12mmx3m | Blister Card |
| 0894 909 393 | 19mmx3m | Blister Card | |
| 0894 909 324 | 24mmx3m | Blister Card | |
| 0894 909 306 | 6mmx10m | Polybag | |
| 0894 909 369 | 12mmx20m | Polybag | |
| 0894 909 319 | 19mmx20m | Polybag | |
| 0894 909 569 | White | 9mmx1.5m | Blister Card |
| 0894 909 562 | 12mmx1.5m | Blister Card | |
| 0894 909 519 | 19mmx20m | Polybag |