Drill and cordless screwdriver 18 V-2.0 Ah - brushless
Cordless drill driver 18 V 2 Ah
DRLDRIV-CORDL-BRUSHLESS-BTRY-LIION-18V
Art.-no. 5702313000
EAN 4066443000331
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Professional tool, suitable for non-impact drilling operations on wood, metal, plastic, ceramics and impact work on brick, light masonry and masonry. Also used for screwing.
- Certification: Manufactured according to standard IEC/EN 60745-2-1.
- Machine suitable for heavy duty work.
- Non-impact drill.
- Quick-action chuck in steel (13 mm- 1/2 in.).
- Aluminium gearbox.
- 2-speed mechanism.
- Progressive electronic speed control.
- Non-impact torque levels and impact torque levels.
- Battery charge indicator consisting of three LEDs.
- LED to light the work surface.
- 2 x 2.0 Ah Li-Ion batteries.
- Rubberised handle.
- Belt clip.
- Electronic protection system against mechanical blocking, overload, electric shock and overheating.
- 21 tightening positions.
- Brushless Motor: Carbon-free, 50 % + battery life, 10 x longer motor life, 32 % + tightening efficiency, lower maintenance level.
Product information
Datasheets(X)
Application area
Suitable for non-impact drilling operations on wood, metal, plastic, ceramics and impact work on brick, light masonry and masonry. Also used for screwing.
Nominal voltage | 18 V |
Min./max. drill chuck span width | 1-13 mm |
Number of rechargeable batteries/batteries | 2 |
Rechargeable battery/battery capacity | 2 Ah |
Max. drilling diameter in steel | 18 mm |