Welcome to Würth Uruguay For trade customers only

Drilling screws

Steel galvanised disc head white H
SCR-DBIT-PH2-ZI-WHITE-4,2X23MM

Art.-no. 0211574223

EAN 4066443026188

Individual price display after login
Drilling screws

Art.-no. 0211574223

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PH rivet head, white

Features


  • Reduced head height for aesthetic improvement of the assembly.

  • Allows use in applications where rivets are usually used.

  • No need to countersink the surface for housing.

  • The small countersink under its head allows for better surface support.

  • Optimum drilling capacity.

  • Greatly reduced assembly time.

  • Exact drilling diameter.

  • Low advance pressure.

  • High clamping force.


Properties


  • Mechanical: DIN 7504.

  • Shape and position max. tolerances: Product class A, ISO 4759-1 standard.

  • Surface coating: ISO 4042 standard.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal dia. x length
mm
Minimum material
thickness
mm
Maximum material
thickness
mm
Head dia.
mm
Head height
mm
Tip type Installation on steel Art. no.
White
Max. tensile
load
kg
Max. load
shear
kg
Tightening torque
Nm
3.5 x 9.5 0,8 2 7 1,3 PH2 118 70 1,54
3.5 x 13
4.2 x 13 1,8 3 8,2 1,4 164 98 2,45
4.2 x 16
4.2 x 19
4.2 x 25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information