Dry Wash 500ml
Dry wash spray for cars CONSUMER LINE
CLNR-DRYWASH-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent cleaning product that does not require the use of water and leaves a shiny finish
- Efficient washing (Saves 300 liters of water)
- Do not scratch or damage the surface
Product information
Datasheets(X)
Application areaCleans virtually all surfaces including painted surfaces, glass, chrome, plastic, and more.
InstructionsPark vehicle in a shaded area. Apply a thin layer of product with a microfiber cloth. Then gently wipe the entire surface with circular movements and wait 10 seconds. To finish, pass over with another dry microfiber cloth. If washing, it is important to wash the vehicle from the top down.
Contents | 500 ml |
Product weight (per item) | 625.000 g |
Container | Spray bottle |
Chemical basis | Ethanol |
Smell/fragrance | Characteristic |
Colour | Clear |
Density/conditions | 0.96 g/cm³ / at 20°C |
Min./max. processing temperature | 20 to 20 °C |
Phosphate-free | Yes |