Welcome to Würth Uruguay For trade customers only

E 6.3 TX bit w ho.(1/4 inch) C 6.3 (1/4 inch) TX with hole REDSTRIPE

BIT-TX30-HO-1/4IN-L25MM

Art.-no. 5764625630

EAN 4099618830723

Individual price display after login
E 6.3 TX bit w ho.(1/4 inch) C 6.3 (1/4 inch) TX with hole REDSTRIPE

Art.-no. 5764625630

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bit for all common TX with hole screw sizes

High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters



One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX30

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Material

S2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information