Welcome to Würth Uruguay For trade customers only

E7018 electrode

MIG welding wire rutile E7018
WELDROD-GAS-(E-7018)-5/32-D4,0MM

Art.-no. 0982110401

EAN 4066443014413

Individual price display after login
E7018 electrode

Art.-no. 0982110401

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Basic coated electrode used mainly for welding metal structures requiring high strength.
  • High tensile strength.

  • Waste can be easily removed.

  • Ensures high-quality, smooth welding seams.

  • Ideal for continuous or spot welding.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for general use; welding of low- to medium-hardness carbon steel.


Suitable for welding: metal structures subject to movement, shipbuilding, boiler tank production, machine production, bridge construction, vehicle bodywork, steel furniture, sheets etc.·Electrode with basic coating used mainly for welding metal structures requiring high strength.

Wire diameter (Ø)

4 mm

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information