Welcome to Würth Uruguay For trade customers only

ECO-W universal grease solvent

Grease solvent universal ECO-W
GRSESOLV-UNI-(ECO-W)-20LTR

Art.-no. 0893151003

EAN 4061975989291

Individual price display after login
ECO-W universal grease solvent

Art.-no. 0893151003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ECO-W universal grease solvent is a biodegradable, highly concentrated, water-based product for the removal of oils and fats, with high cleaning power and no odour.

Features


  • High cleaning power.

  • Solvent-free.

  • Odourless.

  • Concentrated and biodegradable product.

  • Water-soluble.

  • Non-aggressive.

  • Complies with ISO 14000.


Advantages


  • Cleans using less product.

  • Does not damage rubber or wear materials.

  • Non-flammable product.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing oils, greases, soot, waxes and organic waste and for general cleaning of machines, tools, parts, equipment, floors and surfaces. It can be used in high-pressure washers.

Instructions

Dilute the product, according to the ratio indicated in the dilution table, in cold or hot water. For optimal performance of the degreaser, dilute in hot water. Apply the diluted product directly over the area to be cleaned by spraying, as a water jet or using a brush, cloth, sponge or Tornador. Scrub. Rinse. Dry the part before use.

Contents

20 l

Smell/fragrance

Characteristic

Colour

Yellowish

Chemical basis

Butoxyethanol

Density/conditions

1.08 g/cm³ / at 50°C

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information