EP/ET GREEN LITHIUM GREASE
GRSE-LITHIUM-EP/ET-NGLI2-GREEN-390G
Register now and access more than 125,000 products
Datasheets(X)
Lubrication of automotive, industrial, construction and mining parts and components subject to extreme operating conditions related to temperature and pressure, such as pulp and paper production machines, roller bearings for working in the steel industry, heavy machinery, vibrating screens, drilling machines, crushing jaws, high-tonnage lorries and tractors, cold-rolling and hot-rolling mills, blast furnaces, boilers, rotary bearings, crane wheels and lubrication in general.
Weight of content | 390 g |
Soap base | Lithium |
Min./max. temperature conditions | 20 to 130 °C |
Colour | Green |
Shelf life from production | 70 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.96 g/cm³ |
Min. temperature conditions | 20 °C |
Max. temperature conditions | 130 °C |