ET BLUE LITHIUM COMPLEX GREASE
GRSE-LITHIUM-COMPLEX-BLUE-390G
Register now and access more than 125,000 products
Datasheets(X)
Lubrication of parts and components in industrial automation subject to extreme operating conditions, high loads, high speeds and high temperatures, such as: joints, chassis, wheel hubs, bearings, gears. Especially recommended for the lubrication of rolling mills and wheel bearings on trucks and heavy vehicles.
Weight of content | 390 g |
Soap base | Lithium complex |
Min./max. temperature conditions | -20 to 200 °C |
Colour | Blue |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137 |
Shelf life from production | 70 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.95 g/cm³ |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |
Worked penetration conditions | in accordance with DIN ISO 2137 |