Eccentric fitting with flange
ECCON-ZAMAK-D15MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Design with collar: Covers the edge of the drill hole
Screw runs eccentrically
- Even, increasing resistance when tightening
- Effective safeguard in end position
Sectioned eccentric fitting flanks and a specially designed tightening curve
- Connectors are locked physically and by friction
- They do not loosen themselves
- Transport guard to prevent furniture opening
Suitable for PZ 2 and PH 2 recessed head drives, long slot 1.0 x 6.0 or 1.2 x 6.5 and hexagon socket 4 mm
- Can be used independent of tools
- Ideal for self assembly/disassembly by end customer
Notice
We recommend also using fluted dowels or wooden connector plates to increase stability.
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Drill hole diameter | 15 mm |
Material | Zamak/Steel |