Welcome to Würth Uruguay For trade customers only

PLUG-IN CONNECTORS MALE THREAD inch

SCRIN-PSHIN-SR-IN-1/4IN-1/8IN

Art.-no. 088514 18

EAN 4058794956658

Individual price display after login
PLUG-IN CONNECTORS MALE THREAD inch

Art.-no. 088514 18

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for plastic hoses of different material qualities. Widely used with PU (Polyurethane) and PE (Polyethylene) hoses.

Straight Through Connector With Male Thread


  • Material:

Housing: Nickel-plated brass


Toothed washer: Nickel-plated brass



  • Corrosion resistant brass design.


  • Operating temperature: 0℃ to +60 ℃


  • Max. working pressure: 10 bar
Notice
  • Can be used for water applications, but extra measures have to be taken (controlled surge pressure, water compatibility, insert ring, etc.).

  • Not compliant with DOT Certification (US Department of Transportation) and it is not recommended to be used in vehicle break systems.

  • Make sure that all the requests of a project will be fulfilled taking into account the specification of our products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used in all types of compressed air systems, being most commonly used in applications having pneumatic solenoid valve, pneumatic cylinders, tools, and equipment where it is required to have the air to work.

  • SOLEDOIND VALVE: a solenoid valve is constituted of a coil, plunger, and sleeve. When the coil is energized, the plunger moves, allowing flow.

Outer diameter of pipe (T)

1/4 in

Connection thread (D/D1)

1/8 inch

Length (L)

20.5 mm

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information