Engine oil 10W-40
Engine oil 10W-40
ENGOIL-MULTI-10W40-UHPD-50LTR
Art.-no.
0897998105
EAN 4061975991089
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Engine oil for diesel commercial vehicles and machines in particular
- Protects the engine even under extreme loads
- Reduces the formation of deposits
- Improves the engine starting capacity in cold temperatures
- Also compatible with diesel particulate filter systems
- Long-lasting effect
Notice
Due to its fast drying action, this product is not suitable for polishing large areas.
Product information
Datasheets(X)
Application area
Lubricating engines in cars and machines.
Instructions
Please observe the description that came with the car/machine.
Contents | 50 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-40 |
Approved for engine oils | ACEA B4-04 |
Recommended applications for engine oils | ACEA E7 |
Shelf life from production | 24 Month |
Density | 90 g/cm³ |
Density conditions | at 20°C |
Shelf life from production/conditions | 24 Month / at 5°C to 30°C |