Welcome to Würth Uruguay For trade customers only

Engine oil TRIATHLON Select A SAE 5W-40

ENGOIL-TRIATHLON-T9-5W40-A3/B4-4LTR

Art.-no. 0897905415

EAN 4068362265204

Individual price display after login
Engine oil TRIATHLON Select A SAE 5W-40

Art.-no. 0897905415

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Good performance and mechanical stability, providing excellent high-temperature lubrication performance;


  • Solve the problem of low-speed early ignition, with turbocharging, timing chain wear protection function;

  • Excellent thermal stability and oxidation stability, providing maximum lubrication at high temperature;

  • A synthetic, shear-stabilized formula is adopted to maintain the viscosity of lubricating oil and reduce the evaporation of lubricating oil at high temperature in the piston ring zone under various working condition;

  • Special anti-wear additive packs protect the surfaces of parts to reduce wear when high loads cause the effect of lubricating film.
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

4 l

Type of oil

Fully synthetic

Viscosity grade

5W-40

Recommended applications for engine oils

MB 229.5, MB 229.3, Renault RN 0700, Renault RN 0710, VW 502 00, VW 505 00, API SQ, ACEA A3/B4

Shelf life from production

60 Month

Density

0.847 g/cm³

Density conditions

at 20°C

Min. flashing point

230 °C

Pour point

-36 °C

Shelf life from production/conditions

60 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information